X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TT30IF800SP Upright Freezer

Item: TT30IF800SP
Finish: Custom Panel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 15.7cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Freezer Door Bins 5
Number of Freezer Shelves 3
Weight 372 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 83-3/4"
Overall Width 29-3/4"
Lock Included No
Control Type Electronic Controls
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
CEC Approved Yes
View Similar Products