X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TT18IF800SP Upright Freezer

Item: TT18IF800SP
Finish: Custom Panel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 8.5cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Freezer Door Bins 5
Number of Freezer Shelves 3
Weight 260 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 83-3/4"
Overall Width 17-3/4"
Lock Included No
Control Type Electronic Controls
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
View Similar Products