X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TSGS365FS "Masterpiece" Gas Cooktop

Item: TSGS365FS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Height 3-13/16"
Overall Width 37"
Overall Depth 21-1/4"
Number of Burners 5
Burner Type Sealed
Cooktop Control Features Star Burners
Control Type Die Cast Metal Knobs
Power Cord Length 60
Cutout Dimensions (WxD) 3 13/16'' x 34 15/16'' x 19 1/8''
Weight 39 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 45200
Volts/Hertz/Amps 120V/60Hz/15A
Wattage 1800 Watts