X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador THPWB36FS "Professional Series" Wall Mount Range Hood

Item: THPWB36FS
Finish: Brushed Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Brushed Stainless Steel
Exhaust Fan Controls 3-stage
Vent Type Ducted
Damper Included Yes
Filter Type Low-Profile Baffle
Removable Grease Filter Yes
Overall Depth 23-1/8"
Overall Height 11"
Overall Width 36"
Duct Type 10'' Roung
UL Listed Yes
CSA Safety Listed Yes
Control Type Stainless Steel Control Buttons
Cabinet Width 36"
Cooktop Lights Yes
Indicator Lights Clean Filter
Weight 33 lbs
CFM 1000 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Delay Shut-Off
View Similar Products