X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador THPIN48HS "Masterpiece" Island Range Hood

Item: THPIN48HS
Finish: Brushed Stainless Steel


Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3
Vent Type Ducted
Damper Included Yes
Filter Type Washable Stainless Steel Multilayer Cassette
Removable Grease Filter Yes
Overall Depth 27-1/2"
Overall Height 47-1/4"
Overall Width 41-3/8"
Duct Type 6'' Round
ETL Safety Listed Yes
Control Type Stainless Steel Control Buttons
Cooktop Lights Yes
Indicator Lights Clean Filter
Weight 101 lbs
Volts/Hertz/Amps 120V / 60Hz / 10A
Additional Information BLOWER SOLD SEPARATELY
Control Features Delayed Shut Off
Cord Length 51-1/8
Wattage 80 Watts
View Similar Products