X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TT36BT820NS French Door Refrigerator

Item: TT36BT820NS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 19.5cu ft
Refrigerator Capacity 14.0cu ft
Freezer Capacity 6.0cu ft
Temperature Management System Electronic Controls
Defrost Type Automatic
Ice Maker Type Filtered Ice Maker
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Door Bins 2
Weight 527 lbs
Overall Depth 24-3/4"
Overall Height 83-3/4"
Overall Width 35-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Built-In
Star-K Compliant Yes
Eco-Friendly Energy Star
Cord Length 78-3/4
View Similar Products