X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TT24IW800SP Wine Cooler

Item: TT24IW800SP
Finish: Custom Panel


Details and Dimensions

Unit Capacity 80 Bottles
Control Type Electronic
Interior Light Yes
Installation Type Built-In
Weight 317 lbs
Overall Depth 24"
Overall Height 83-3/4"
Overall Width 23-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes
Features Reversible Door
CEC Approved Yes
Control Features Vacation Mode
Door Open Alarm
Economy Mode
Cord Length 78-3/4
ETL Safety Listed Yes
Included Features Tempered & UV-Protective Glass Doors
Freedom Hinge
Portable Aluminum Wine Presenter
Dual Temperature & Humidity Control