X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TT18IW800SP Wine Cooler

Item: TT18IW800SP
Finish: Custom Panel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Unit Capacity 56 Bottle
Control Type Electronic
Interior Light Yes
Installation Type Built-In
Weight 281 lbs
Overall Depth 24"
Overall Height 83-3/4"
Overall Width 17-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes
Features Reversible Door
Control Features Economy Mode
Vacation Mode
Door Open Alarm
Cord Length 78-3/4
Included Features Portable Aluminum Wine Presenter
Dual Temperature & Humidity Control
Tempered & UV-Protective Glass Doors
Freedom Hinge
View Similar Products