X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRL486JDG "Pro Grand" Gas Range

Item: TPRL486JDG
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Continuous Porcelain
Control Location Front
Fuel Type Gas
Gas Type Liquid Propane
Cabinet Width 48"
Overall Depth 31-3/8"
Overall Height 36-3/4"
Overall Width 47-15/16"
Volts/Hertz/Amps 120V / 60Hz/ 20A
Range Configuration Double Oven
Control Features Preheat Status w/Audible Alert
Cook Timer
Meat Probe
Precision Simmering
Convection Bake
Rack Type 3 Full Access Telescopic Racks / 6 Levels
Number of Burners 6
Additional Information • 5.5 cu ft Large Oven
• 2.4 cu ft Small Oven
Included Features • Titanium Surface Non-stick, Rust-proof Cast-Aluminum Electric Grill and Griddle
• SoftClose Hinges
• Patented Pedestal Star® Burner with QuickClean Base™
• Island Trim
View Similar Products