X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRD486GDHU "Pro Harmony" Dual Fuel Range

Item: TPRD486GDHU
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Counter-Depth
Total Capacity 6.6cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Full Metal Knob
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Weight 484 lbs
Overall Depth 24-3/4"
Overall Height 35-7/8"
Overall Width 47-7/8"
Volts/Hertz/Amps 240/208V/60Hz/50A
Control Features Star Burners
ExtraLow
Precision Simmering
Rack Type Full Access Telescopic Racks / 6 Levels
Number of Burners 6
Additional Information Large Oven 4.4cu ft
Small Oven 2.2 cu ft
Included Features Titanium Surface Non-stick, Rust-proof Cast-Aluminum Electric Griddle
QuickClean Base
Island Trim
Shown With Optional Backguard
View Similar Products