Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thermador TPRD366GHU "Pro Harmony" Dual Fuel Range

Item: TPRD366GHU
Finish: Stainless Steel

Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Electronic Oven Control
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 36"
Weight 337 lbs
Overall Depth 24-3/4"
Overall Height 35-7/8"
Overall Width 35-15/16"
Volts/Hertz/Amps 240/208V/60Hz/35A
Control Features Star Burners
Number of Burners 6
Shown With Optional Backguard