X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRD364GDHU "Pro Harmony" Dual Fuel Range

Item: TPRD364GDHU
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Electronic Oven Control
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 36"
Weight 337 lbs
Overall Depth 24-3/4"
Overall Height 35-7/8"
Overall Width 35-15/16"
Volts/Hertz/Amps 240/208V/60Hz/35A
Control Features ExtraLow
Star Burners
Rack Type Full Access Telescopic Racks
Number of Burners 4
Shown With Optional Backguard