X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TMBES Built-In

Item: TMBES
Finish: Stainless Steel


Details and Dimensions

Total Capacity 2.1cu ft
Installation Type Built-In
Control Type Glass Touch Control
Microwave Watts 1460 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 16-1/2" Recessed Glass
Weight 34 lbs
Overall Depth 19-7/16"
Overall Height 14"
Overall Width 23-7/8"
Frequency 60MHz
Power Cord Length 41-5/16
Volts/Hertz/Amps 120V/60Hz/20A
Control Features Quick Defrost
Smart Sensor
Popcorn Program
Automatic Beverage Reheat
Quick Minute
Keep Warm
View Similar Products