X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TDWHD651JFP "Star-Sapphire" Built-In Dishwasher

Item: TDWHD651JFP
Finish: Professional Handle
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 15
Weight 96 lbs
Control Type Piezo Touch Control
Dishwasher Cycles Star Speed
Hand Wash
Tub Type Tall Tub
Decibel Rating 44dBA
Dishwasher Options Sens-A-Wash®
Extra Dry
PowerBoost®
Volts/Hertz/Amps 120V / 60Hz / 12A
Eco-Friendly Energy Star
Additional Information • Time Remaining PowerBeam
• Crystal Protection™ System
• Sapphire Glow
CEC Approved Yes
Indicator Lights Blue PowerBeam® operating indicator
View Similar Products