ThermaSol TTPTNTSORB "Touch Plus" Steam Control
| Item: | TTPTNTSORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $688.89 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Material | Metal Construction - PVD Plating Techology |
| Features | • Operates optional light and music system • Adjustable Temperature Control • Operates Auto PowerFlush™ (PRO & AF Series) |
| Additional Information | Digital Control & Steamhead |
| Product Specifications |
| Warranty |


