ThermaSol TTPMNTSPC "Touch Plus" Steam Control
| Item: | TTPMNTSPC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $600.59 (Pricing is for Chrome)
Details and Dimensions
| Material | Metal Construction - PVD Plating Techology |
| Features | • Operates Auto PowerFlush (PRO & AF Series) • Pre-set 45 minute timer contro • Operates optional light and music system |
| Additional Information | Digital Control and Steam Head, Adjustable Temperature Control |
| Product Specifications |
| Warranty |


