X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ThermaSol TSSA395 "AF" Steam Generator

Item: TSSA395
Finish: Silver / Blue

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 18"
Width 13-3/4"
Height 9-1/4"
Material Stainless Steel
Maximum Distance From Shower 50'
Maximum Shower Area 395 Cubic Feet
Voltage 240V
Time To Steam Production Fast Start - Steam in seconds not minutes
Drain Pan Included No
Auto Drain Included Yes
Features 12 KW Rating
Auto PowerFlush