X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ThermaSol TSSA140 "AF" Steam Generator

Item: TSSA140
Finish: Silver / Blue

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 18"
Width 13-3/4"
Height 9-1/4"
Material Stainless Steel
Maximum Distance From Shower 50'
Maximum Shower Area 140 Cubic Feet
Voltage 240V
Time To Steam Production Fast Start Steam in seconds not minutes
Drain Pan Included No
Auto Drain Included Yes
Features 8 KW Rating
Auto PowerFlush