ThermaSol TSLPC Steam Accessory
| Item: | TSLPC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $437.33 (Pricing is for Chrome)
Details and Dimensions
| Length | 7-1/2" |
| Width | 7-1/2" |
| Features | • Dimmable LED Fixture |
| Includes | Plated Bezel and Shower Light |
| Bulb Type | Medium Base LED |
| Bulb(s) Included | Yes |
| Number of Bulbs | 1 |
| Suitable Installation | Wet |
| Product Specifications |
| Warranty |


