ThermaSol TSETNTSSN "Signature" Steam Control
| Item: | TSETNTSSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $903.81 (Pricing is for Satin Nickel)
Details and Dimensions
| Material | Metal Construction - PVD Plating Techology |
| Features | • Operates Auto PowerFlush (PRO & AF Series) • Operates optional light and music system • 2 memory settings with Clock |
| Additional Information | Digital Control and Steam Head, Time and temperature maintenance |
| Product Specifications |
| Warranty |


