X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ThermaSol TPRO500 "Pro Series" Steam Generator

Item: TPRO500
Finish: Silver / Red

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 18-1/2"
Width 13-3/4"
Height 9-1/4"
Material Stainless Steel
Maximum Distance From Shower 50'
Maximum Shower Area 500 Cubic Feet
Voltage 240V
Time To Steam Production Fast Start Steam in seconds not minutes
Drain Pan Included Yes
Auto Drain Included Yes
Features The only 100% networked digital technology in the industry
15 KW Rating
SmartSteam - No irritating temp fluctuations