ThermaSol TPRO395 "AF" Steam Generator
| Item: | TPRO395 |
| Finish: | Silver / Red |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,115.42
Details and Dimensions
| Length | 18" |
| Width | 12" |
| Height | 9-1/4" |
| Material | Stainless Steel |
| Maximum Distance From Shower | 50' |
| Maximum Shower Area | 395 Cubic Feet |
| Voltage | 240V |
| Time To Steam Production | FastStart – steam in seconds… not minutes |
| Drain Pan Included | No |
| Auto Drain Included | Yes |
| Features | • Auto PowerFlush • 12 KW Rating |
| Product Specifications |
| Installation Guide |
| Warranty |


