ThermaSol TPRO240 "Pro Series" Steam Generator
| Item: | TPRO240 |
| Finish: | Silver / Blue |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,936.33
Details and Dimensions
| Length | 18-1/2" |
| Width | 13-3/4" |
| Height | 9-1/4" |
| Material | Stainless Steel |
| Maximum Distance From Shower | 50' |
| Maximum Shower Area | 240 Cubic Feet |
| Time To Steam Production | Fast Start – Steam in seconds not minutes |
| Drain Pan Included | Yes |
| Auto Drain Included | Yes |
| Features | • 10 KW Rating • The only 100% networked digital technology in the industry • SmartSteam - No irritating temp fluctuations |
| Product Specifications |
| Installation Guide |
| Warranty |


