X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ThermaSol TPRO140 "Pro Series" Steam Generator

Item: TPRO140
Finish: Silver / Red

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 18-1/2"
Width 13-3/4"
Height 9-1/4"
Material Stainless Steel
Maximum Distance From Shower 50'
Maximum Shower Area 140 Cubic Feet
Voltage 240V
Time To Steam Production Fast Start Steam in seconds not minutes
Drain Pan Included Yes
Auto Drain Included No
Features 8 KW Rating
SmartSteam - No irritating temp fluctuations
The only 100% networked digital technology in the industry