ThermaSol TFFMRHOMBUS "Rhomus" Steam Accessory
| Item: | TFFMRHOMBUS |
| Finish: | Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $498.97
Details and Dimensions
| Width | 12-1/2" |
| Height | 17" |
| Voltage | 120V |
| Features | • Fog Free Mirror |
| Includes | Metal mounting frame |
| Additional Information | Transformer wiring: 120V Input (black-white), 12V Output (red-blue) |
| Glass Thickness | 1/4'' with PVC Shatter Protection |
| Product Specifications |
| Installation Guide |
| Warranty |


