X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700WMWAL12C "Wally Lite" Track Lighting Track Head

Item: T700WMWAL12C
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $114.00

Price: $91.20 (Pricing is for Chrome)




Details and Dimensions

Extension From Wall 12"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Weight 1 lb
Features Pivots At Head
Rail Type Wall Monorail
Shown With Optional Shade Accessories (Sold Separately)