X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700UCF1982BLED "Unilume" Under Cabinet Light

Item: T700UCF1982BLED
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $215.00

Price: $172.00 (Pricing is for Black)



Details and Dimensions

Height 0-3/4"
Width 19-1/5"
Length 2-4/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V