X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700UCF1392BLED "Unilume" Under Cabinet Light

Item: T700UCF1392BLED
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-3/4"
Width 13-1/5"
Length 2-4/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V