X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700TDMULFMLCS "Mulberry" Semi Flush Mount Ceiling Light

Item: T700TDMULFMLCS
Finish: Satin Nickel / Desert Clay
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $521.00

Price: $416.80 (Pricing is for Satin Nickel / Desert Clay)



Details and Dimensions

Height 6"
Width 20"
Diameter 20"
Length 20"
Canopy Size 13''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Fabric With Glass Diffuser
Shade Material Fabric
Voltage 120V
Weight 6 lbs