X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MOAE6C "Aero" Track Lighting Track Head

Item: T700MOAE6C
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $176.00

Price: $140.80 (Pricing is for Chrome)



Details and Dimensions

Height 6"
Width 4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Material Myraid Styles And Colors
Weight 1 lb
Features Rotates 360 Degrees, Pivots 260 Degrees
Rail Type Monorail
Additional Information Multiple Shade Options Allows For Ideal Custom Element (Shade Options Separately)
Shown With Optional Aero Design Shade Accessories (Sold Separately)
To Be Used With Aero Track Accessories