X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700FJOAKBAC "Oak Park" Pendant Track Light

Item: T700FJOAKBAC
Finish: Chrome / Amber
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $361.00

Price: $288.80 (Pricing is for Chrome / Amber)



Details and Dimensions

Height 3-3/10"
Width 7-3/10"
Length 7-3/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Seeded
Voltage 12V
Weight 2 lbs
Rail Type FreeJack / Monopoint (Sold Separately)
Shade Material Glass
Wire Length 72"