X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700FJIBISFSDL303S "IBISS LED" Track Lighting Track Head

Item: T700FJIBISFSDL303S
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $526.00

Price: $420.80 (Pricing is for Satin Nickel)



Details and Dimensions

Width 10-3/10"
Length 3"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 20 W
Voltage 120V
Construction Die Cast Aluminum
Weight 2 lbs
Features Flood Solid
Rail Type FreeJack / Monopoint (Sold Separately)
Transformer Output Voltage 12V