X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700FJBRGAC "Borrego" Pendant Track Light

Item: T700FJBRGAC
Finish: Chrome / Amber
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 3"
Length 3"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Voltage 12V
Weight 3 lbs
Rail Type FreeJack / Monopoint (Sold Separately)
Shade Material Glass
Wire Length 72"