X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700CQLSLED "Cirque" Flush Mount Ceiling Light

Item: T700CQLSLED
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $418.00

Price: $334.40 (Pricing is for Satin Nickel)



Details and Dimensions

Height 2-1/5"
Width 11"
Diameter 11"
Length 11"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Glass Type Pressed White
Shade Material Glass
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Die Cast
Weight 10 lbs