X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700CPSO7B "CP" Desk Lamp

Item: T700CPSO7B
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $114.00

Price: $88.00 (Pricing is for Black)



Details and Dimensions

Length 120"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Voltage 120V
Weight 2 lbs
Features Screw-On Bracket To Fit Lightweight Portable Booths
Includes Plug-In Transformer With In-Line Switch
Shown With Optional Shade Accessories (Sold Separately)