X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700CP1BK Desk Lamp

Item: T700CP1BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $91.00

Price: $72.80 (Pricing is for Black)



Details and Dimensions

Length 120"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 120V
Weight 2 lbs
Features Clamp-on Light
Includes Plug-In Transformer With In-Line Switch
Shown With Optional Shade Accessories (Sold Separately)