X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700BCSLC26WS "Solace" 2 Bulb Bathroom Light

Item: T700BCSLC26WS
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-1/2"
Length 26"
Extension From Wall 2-7/10"
Number of Bulbs 5
Bulb Type Medium
Lamp Type E26
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Switch Type Dimmable
Voltage 120V
ADA Compliant Yes
Weight 8 lbs
Features May Be Mounted Vertically Or Horizontally