Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Swanstone SVT1B1931WH "Ellipse" Vanity Top

Item: SVT1B1931WH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 31 x 19 x 5-1/2
Length 31"
Width 19"
Depth 5-1/2"
Bowl Length 14-1/2"
Bowl Width 11"
Bowl Depth 5-1/2"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Material Solid Surface