X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sub-Zero SUC15IP Ice Maker

Item: SUC15IP
Finish: Panel Ready

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Weight 117 lbs
Installation Type Built-In
Overall Depth 23"
Overall Height 33-5/8"
Overall Width 14-3/4"
Ice Production Per Day 50 lbs
Ice Storage Capacity 26 lbs
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information Models UC-15I and UC-15IO have a gravity drain, while Models UC-15IP and UC-15IPO have a built-in pump to allow greater installation flexibility
Can be fitted with a custom overlay or stainless steel door front panel
View Similar Products