X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero SBI42SSPH Side-by-Side Refrigerator

Item: SBI42SSPH
Finish: Stainless Steel


Details and Dimensions

Total Capacity 24.0cu ft
Refrigerator Capacity 16.0cu ft
Freezer Capacity 8cu ft
Defrost Type Automatic
Ice Maker Type Automatic
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 5
Number of Freezer Cabinet Shelves 4
Number of Freezer Door Shelves 5
Number of Freezer Storage Baskets 3
Weight 582 lbs
Overall Depth 24"
Overall Height 84"
Overall Width 42"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Built-In
Control Location Front
Control Type Digital
Star-K Compliant Yes
Eco-Friendly Energy Star
Additional Information Framed, overlay, flush inset and classic stainless steel design options
CEC Approved Yes
Features Electronic microprocessor constantly monitors entire unit to ensure proper food storage environment
Includes Pro Style Handle
View Similar Products