X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero SBI36FSTHLH Upright Freezer

Item: SBI36FSTHLH
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 22.8cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 5
Number of Door Shelves 5
Weight 406 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 84"
Overall Width 36"
Energy Star Yes
Lock Included Yes
Control Type Digital Control and Steam Head, Adjustable Temperature Control
Star-K Compliant Yes
Features Left Hinge
Includes Tubular Handle
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
Additional Information Framed, overlay, flush inset and classic stainless steel design options
CEC Approved Yes