X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sub-Zero SBI36FSPHLH Upright Freezer

Item: SBI36FSPHLH
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 2.8cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 5
Number of Door Shelves 5
Weight 406 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 84"
Overall Width 36"
Control Type Digital
Star-K Compliant Yes
Features Left Hinge
Electronic microprocessor constantly monitors entire unit to ensure proper food storage environment
Includes Pro Style Handle
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
Additional Information Framed, overlay, flush inset and classic stainless steel design options