X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sub-Zero SBI36FORH Upright Freezer

Item: SBI36FORH
Finish: Panel Ready-Right Hinge
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 22.8cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 4
Number of Door Shelves 5
Weight 406 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 84"
Overall Width 36"
Control Type Digital
Star-K Compliant Yes
Features Electronic microprocessor constantly monitors entire unit to ensure proper food storage environment
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
Additional Information Pannel Ready, Overlay and Handle Sold Separately
Framed, overlay, flush inset and classic stainless steel design options
CEC Approved Yes
Shown With RIGHT HINGE