X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero SBI36FOLH Upright Freezer

Item: SBI36FOLH
Finish: Panel Ready-Left Hinge
Select Finish:


Details and Dimensions

Total Capacity 22.8cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 4
Number of Door Shelves 5
Weight 406 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 84"
Overall Width 36"
Control Type Digital
Star-K Compliant Yes
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
CEC Approved Yes
Included Features Electronic Microprocessor
View Similar Products