Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sub-Zero S736TFILH Upright Freezer

Item: S736TFILH
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 21.5cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 4
Number of Door Shelves 4
Weight 480 lbs
Depth With Door Open 90 49"
Installation Type Built-In
Overall Depth 25"
Overall Height 80"
Overall Width 36"
Energy Star Yes
Control Type Digital
Star-K Compliant Yes
Features Electronic controls are up front and easy to use
Automatic Ice Maker
Left Hand Hinge
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
Additional Information The model 736TFI integrated design accepts custom wood panels. Optional stainless steel panels with tubular or pro handles are available
CEC Approved Yes