X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero S700TFILH Upright Freezer

Item: S700TFILH
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 15.3cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 4
Number of Door Shelves 4
Weight 360 lbs
Depth With Door Open 90 50-1/2"
Installation Type Built-In
Overall Depth 24"
Overall Height 80"
Overall Width 27"
Control Type Digital
Features Left Hinge
Refrigeration system ensures the best food storage and energy efficiency
Includes Automatic Ice Maker
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information The model 700TFI integrated design accepts custom wood panels. Optional stainless steel panels with tubular or pro handles are available
CEC Approved Yes