X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero S700BF Upright Freezer

Item: S700BF
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.1cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Weight 190 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 34-1/4"
Overall Width 27"
Control Type Digital
Star-K Compliant Yes
Features Integrated Freezer Drawers
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
Additional Information The model 700BF(I) integrated design accepts custom wood panels or optional stainless steel panels and handles
CEC Approved Yes