X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sub-Zero S427RGRH Wine Cooler

Item: S427RGRH
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.3cu ft
Unit Capacity 78 Bottle
Control Location Front
Control Type Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Built-In
Weight 410 lbs
Overall Depth 25"
Overall Height 80"
Overall Width 27"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type Sturdy, rustproof wire shelves
Star-K Compliant Yes
Features Refrigeration system allows individual temperature control of the two wine compartments and ideal humidity
UV resistant glass protection - Right Hand Hinge
Temperature range is 39F (4C) to 65F (18C)
Additional Information Integrated design accepts custom wood or stainless steel door panels