X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sub-Zero S427GRH Wine Cooler

Item: S427GRH
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 132 Bottle
Control Location Front
Control Type Digital
Adjustable Temperature Control Yes
Defrost Type Automatic
Installation Type Built-In
Weight 395 lbs
Overall Depth 24"
Overall Height 80"
Overall Width 27"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type Sturdy, rustproof wire shelves
Star-K Compliant Yes
Features Right Hand Hinge
Refrigeration system allows individual temperature control of the two wine compartments and ideal humidity
Roller-glide shelves faced with natural cherry wood have a three-quarter extension for easy access to all bottles of stored wine with the door at 90 degrees
Additional Information Integrated design accepts custom wood or stainless steel door panels