X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sub-Zero S427GLH Wine Cooler

Item: S427GLH
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 132 Bottle
Control Location Front
Control Type Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Built-In
Weight 395 lbs
Overall Depth 24"
Overall Height 80"
Overall Width 27"
Volts/Hertz/Amps 120V.60Hz/15A
Rack Type Sturdy, rustproof wire shelves
Star-K Compliant Yes
Features Refrigeration system allows individual temperature control of the two wine compartments and ideal humidity
Roller-glide shelves faced with natural cherry wood have a three-quarter extension for easy access to all bottles of stored wine with the door at 90 degrees
Lefh Hand Hinge
Additional Information Integrated design accepts custom wood or stainless steel door panels